Beli kawat las e7018 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOBELCO Welding Electrode LB-26 Series
    BARU
    Mulai

    Rp579.900

    KOBELCO Welding Electrode LB-26 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  2. KOBELCO Welding Electrode LB-52-18 Series (Kawat Las Elektroda)
    Mulai

    Rp549.900

    KOBELCO Welding Electrode LB-52-18 Series (Kawat Las Elektroda)
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  3. KOBELCO Welding Electrode LB-52U Series
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    KOBELCO Welding Electrode LB-52U Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  4. ENKA Electrodes for High Tensile Steel NK-7018 (Kawat Las Elektrode)
    Mulai

    Rp349.900

    ENKA Electrodes for High Tensile Steel NK-7018 (Kawat Las Elektrode)
    Deskripsi:
    NK-7018 is an iron powder low hydrogen type electrode, which has been designed for the use on heavy-duty structures in all positions. Its hydrogen content of weld metal is very low and it has excellent toughness and crack resistibility. It has applied of low carbon steel with high efficiency. high. APPLICATIONS Heavy-duty structures, shipbuilding, boilers, storage tanks, pressure vessels and thick plate structures using 50 kgf/mm2 class high tensile steel. INSTRUCTIONS FOR WELDING 1. Dry the electrodes at 350 - 400ºC for 30-60 minutes before use. 2. Choose the welding current within the suitable welding current range. 3. Adopt back step method or strike the arc on a start tab to prevent blowholes at the arc starting. 4. Keep the arc length as short as possible.
  5. KOBELCO Welding Electrode LB-52 Series
    BARU
    Rating:
    100% of 100
    (3)
    Mulai

    Rp329.900

    KOBELCO Welding Electrode LB-52 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  6. KOBELCO Welding Electrode RB-26 Series
    BARU
    Rating:
    100% of 100
    (8)
    Mulai

    Rp209.900

    KOBELCO Welding Electrode RB-26 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  7. NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp39.900

    NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-
    atribut:
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Current: AC, DC+, DC-
    • Yield Point (kgf/mm²): 43.5
    • Tensile Strength (kgf/mm²): 52.1
    • Elongation (%): 28
  8. NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Mulai

    Rp40.900

    NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.
    atribut:
    • Current: AC, DC+, DC-
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Yield Point (kgf/mm²): 43.8
    • Tensile Strength (kgf/mm²): 53.7
    • Charpy Impact Value (kgf-m): '7.2 at 0°C
    • Elongation (%): 29
  9. NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp639.900

    NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda)
    Deskripsi:
    Untuk pengelasan baja tahan karat 18% Cr-8% Ni. Jenis salutan: Lime Titania Posisi las: semua posisi, kecuali vertikal turun. Ampere rendah, spatter sedikit, busur api stabil, terak mudah lepas, logam las bersih, dan tahan korosi. Digunakan pada industri kimia, obat, pengolahan makanan, pupuk. YP: 40.7kgf/mm², TS: 60.8kgf/mm², Є:45%. Arus: AC, DC+.
    atribut:
    • Certifications: AWS A5.4 E308-16, JIS Z 3221 D308-16
    • Current: AC, DC+
    • Yield Point (kgf/mm²): 40.7
    • Tensile Strength (kgf/mm²): 60.8
    • Elongation (%): 45
  10. KOBELCO Welding Rod TG Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  11. ENKA Electrodes for Mild Steel NK-68 (Kawat Las Elektrode)
    Mulai

    Rp179.900

    ENKA Electrodes for Mild Steel NK-68 (Kawat Las Elektrode)
    Deskripsi:
    NK-68 is a high titania type electrode for manual metal arc welding designed with excellent welding performances. It has arc stability, easy slag removal, low spatter and fumes, and smooth bead appearance. It is suitable for welding of steel sheets. APPLICATIONS All types of light gauge mild steel, fabrications, shipbuilding, pipes, machinery manufacturing and other wide range of mild steel structures. INSTRUCTIONS FOR WELDING 1. Dry the electrodes at 800°C - 1000°C for 30-60 minutes before use. 2. Choose the welding current within the suitable welding current range.
  12. ESAB Mild Steel Electrodes (Kawat Las Elektrode)
    Mulai

    Rp429.900

    ESAB Mild Steel Electrodes (Kawat Las Elektrode)
    Deskripsi:
    OK 48.04 is an AC/DC, general purpose, LMA electrode for welding mild and low-alloy steels. It has very good welding properties and deposits a high quality weld metal with very good mechanical properties. The electrode can be used for welding restrained structures where high welding stresses cannot be avoided.
    atribut:
    • Welding Current: AC, DC+(-)
  13. NIKKO STEEL Welding Electrode Stainless Steel NSN-309 (Kawat Las Elektroda)
    Mulai

    Rp879.900

    NIKKO STEEL Welding Electrode Stainless Steel NSN-309 (Kawat Las Elektroda)
    Deskripsi:
    Untuk pengelasan baja tahan karat 22% Cr-12% Ni (AISI 309 atau AISI 309S) dan untuk menyambung baja tahan karat dengan baja lunak. Posisi las: semua posisi, kecuali vertikal turun. Logam lasnya mengandung Cr tinggi & sedikit Ferrite, maka daya tahan retaknya baik sekali, tahan korosi & panas. Dapat digunakan sebagai lapisan dasar untuk melapisi baja lunak yang akan dilapis keras. YP: 51kgf/mm², TS: 58.1kgf/mm²: Є:42%. Arus: AC, DC+.
    atribut:
    • Certifications: AWS A5.4 E309-16, JIS Z 3221 D309-16
    • Current: AC, DC+
    • Yield Point (kgf/mm²): 51.0
    • Tensile Strength (kgf/mm²): 58.1
    • Elongation (%): 42
  14. KOBELCO Welding Electrode 6010 Series (Kawat Las Elektroda)
    Mulai

    Rp779.900

    KOBELCO Welding Electrode 6010 Series (Kawat Las Elektroda)
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
    atribut:
    • Classification: AWS A5.1 E6010
    • Length (mm): 350
  15. monotaro Welding Wire Solid (Kawat Las)
    69%
    Mulai

    Rp259.900

    monotaro Welding Wire Solid (Kawat Las)
    Deskripsi:
    Produk ini juga sering disebut dengan Kawat las
    atribut:
    • Width (mm): 55
    • Hole Diameter (phi mm): 52
    • JIS Standard: JIS Z 3312 YGW12 equivalent
    • Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
    • AWS Standards: A5.18 ER70S-6
    • Current Range (A): Full posture / 30-100
    • Reel Outside Diameter (mm): 200
    • Package Weight (g): 5000
    • Specification: Carbon dioxide shielded arc welding mild steel
    • Wire Diameter (mm): 0.6
  16. ENKA Electrodes for High Tensile Steel NK-7016 (Kawat Las Elektrode)
    Mulai

    Rp349.900

    ENKA Electrodes for High Tensile Steel NK-7016 (Kawat Las Elektrode)
    Deskripsi:
    NK-7016 is a low hydrogen type electrode used for welding of 50 kgf/mm2 high tensile steel. It has excellent usability in all position welding and excellent workability such as good arc stability, smooth beads appearance and excellent slag removal. Its mechanical properties, X-ray qualities and notch toughness are very good and it shows excellent properties in all positions. APPLICATIONS General steel structures, structure of vehicles, storage tanks, boilers, shipbuilding and high-pressure vessels using 50 kgf/mm2 class high tensile steel. INSTRUCTIONS FOR WELDING 1. Dry the electrodes at 350 - 400°C for 30-60 minutes before use. 2. Choose the welding current within the suitable welding current range. 3. Adopt back step method or strike the arc on a start tab to prevent blowholes at the arc starting. 4. Keep the arc length as short as possible.
  17. GL General Lighting LED Floodlight (Lampu Tembak LED)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp90.900

    GL General Lighting LED Floodlight (Lampu Tembak LED)
    Deskripsi:
    General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.
    atribut:
    • CRI: >/= 80
    • Lifetime: 25000
    • Voltage (V): 170-240
  18. ROHA Mild Steel Welding Electrode RH-E7018 (Kawat Las Elektrode)
    Mulai

    Rp629.900

    ROHA Mild Steel Welding Electrode RH-E7018 (Kawat Las Elektrode)
    Deskripsi:
    For connecting or joining an open link between two joints in welding process.
    atribut:
    • Weight (kg): 20
    • Current Range (A): 140-200
    • Use for: High Tensile Steel
Daftar Harga kawat las e7018 Terbaru October 2026
KOBELCO Welding Electrode LB-26 SeriesRp579.900
KOBELCO Welding Electrode LB-52-18 Series (Kawat Las Elektroda)Rp549.900
KOBELCO Welding Electrode LB-52U SeriesRp349.900
ENKA Electrodes for High Tensile Steel NK-7018 (Kawat Las Elektrode)Rp349.900
KOBELCO Welding Electrode LB-52 SeriesRp329.900
KOBELCO Welding Electrode RB-26 SeriesRp209.900
NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)Rp39.900
NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)Rp40.900
NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda)Rp639.900
KOBELCO Welding Rod TG SeriesRp1.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)